C3
HUBBELL WIRING DEVICE-KELLEMS

Line Cord GFCI, 25 ft., Yellow, 30.0, Plug Configuration Bare Wire

  • Item # 1DJG8
  • My Part #
  • Mfr. Model # GFP1312
  • Catalog Page # 401
  • UNSPSC # 39121601
Line Cord GFCI,  25 ft.,  Yellow,  30.0,  Plug Configuration Bare Wire close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Ground Fault Protection~Portable GFCI


$365.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Inline portable GFCI cords with automatic reset are electrical devices used between a power source and an electrical device to detect ground faults and help prevent electrical shock. The GFCI automatically resets after a power interruption to immediately restart the connected device as soon as the power supply is restored. These portable cords are suitable for use with unattended devices, such as radios or lights, in settings without a standard GFCI receptacle. They have an outlet plug at one end and one or more receptacles at the other end that devices plug into. They can also be used with extension cords, in which case the GFCI plugs into the wall, the extension cord plugs into the GFCI, and the device plugs into the extension cord.

General purpose portable ground fault circuit interrupter (GFCI) bodies and cords are electrical devices used with power cords that help protect users from ground faults. They have an integrated circuit breaker that turns off the power when a current overload is detected, helping protect users from electrical burns, shock, or electrocution. They are commonly used in temporary power applications to provide protection where electrical circuits may come in contact with water, such as in garages or outdoors, and a standard GFCI receptacle is not available. Plug-in GFCIs plug directly into a wall outlet and have one or more receptacles that devices plug into. Inline GFCIs are lengths of cord with an outlet plug at one end and one more receptacles at the other end that devices plug into.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 25 ft.
  • Color Yellow
  • Max. Amps 30
  • Plug Configuration Bare Wire
  • Receptacle Configuration Bare Wire
  • Enclosure Rating NEMA 4X
  • Number of Outlets 0
  • Trade Designation SJGOOW
  • Voltage 120VAC
  • Hz 60
  • Wire Size 10 AWG
  • Number of Conductors 3
  • Housing Material Valox
  • Reset Type Automatic
  • Standards UL, CSA
  • Plug Cord Length 12"
  • Receptacle Cord Length 25 ft.
  • Self-Testing No
  • Plug Style No Plug
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.