Skip Content

DG
HUBBELL WIRING DEVICE-KELLEMS

Line Cord GFCI, 120VAC Voltage Rating, NEMA Plug Configuration: Bare Wire, Number of Poles: 2

  • Item # 1DJG5
  • My Part #
  • Mfr. Model # GFP1301
  • Catalog Page # N/A
  • UNSPSC # 39121601
Line Crd GFCI,2 ft.,Ylw,30A,NEMA 4X,120V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Portable line cord is manual set. Can be used in applications such as automotive garages, de-icing equipment, portable power tools, and more.

View More

Technical Specs

  • Item Line Cord GFCI
  • Cord Length 2.0 ft.
  • Color Yellow
  • Amps 30
  • NEMA Plug Configuration Bare Wire
  • NEMA Receptacle Configuration Bare Wire
  • Enclosure Rating NEMA 4X
  • Outlet Configuration User Wired Connection
  • NEC Cord Designation SJGOOW
  • Range of Lengths 9" to 4 ft.
  • Voltage Rating 120VAC
  • Hz 60
  • Number of Poles 2
  • Number of Wires 3
  • Material Valox
  • Reset Type Manual
  • Standards UL, CSA
  • Portable GFCI Plug Cord Length 12"
  • Portable GFCI Receptacle Cord Length 2 ft.
  • Self-Testing No
How can we improve our Technical Specifications?

Compliance and Restrictions

None