Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL WIRING DEVICE-KELLEMS

Lighting Control Relay, Gray

  • Item # 13M211
  • My Part #
  • Mfr. Model # AARBL2
  • Catalog Page # N/A
  • UNSPSC # 39121535
Lighting Control Relay, Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Motion Sensing and Dimming Lighting Control Relay
  • Color - Motion Sensing and Dimming Gray
  • Installation Location - Motion Sensor Fixture Mount
  • Description/Special Features Uses Existing Wall Switches, Up To 50% Energy Savings, Bi-Level Lighting Control With One Power Feed, No Need To Re-Circuit, Installs Easily In Wiring Compartment Of Light Fixture, Passive Energy Savings
  • Standards UL, CUL, CE
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms