Skip Content

ST
HUBBELL WIRING DEVICE-KELLEMS

PS-Series Flexible Nonmetallic Liquid Tight Conduit, 1/2" x 6 ft., 3" Bend, Gray

  • Item # 6D267
  • My Part #
  • Mfr. Model # PS05GYKIT
  • Catalog Page # 333
  • UNSPSC # 39121202
Liquid-Tight Conduit,1/2 In x 6 ft,Gray close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $20.35 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 1.22 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Run wiring safely in indoor and outdoor environments with this flexible, nonmetallic, liquid-tight conduit. It features fused PVC material construction for a rugged and tough, but flexible, conduit with no metal core. The nonconductive, lightweight, nonmetallic materials help provide corrosion resistance. The conduit also cuts easily and cleanly while resisting crushing and crimping. Suitable for all standard-duty applications. Liquid-tight.

View More

Technical Specs

  • Liquid Tight Conduit Application Nonmetallic, Kit
  • Item Flexible Nonmetallic Liquid Tight Conduit
  • Series PS
  • Conduit Trade Size 1/2"
  • Flexible Conduit Nominal Length 6 ft.
  • Flexible Conduit Color Gray
  • Flexible Conduit Core Material PVC
  • Flexible Conduit Usable Temp. Range -30 Degrees to 225 Degrees F
  • Flexible Conduit Bend Radius 3"
  • Standards UL E92035 M/CSA LL68808
  • Inside Dia. 0.630"
  • Outside Dia. 0.830"
  • Jacket Material Fused PVC
  • Special Features Polytuff 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.