Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

WG
HUBBELL WIRING DEVICE-KELLEMS

GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outlet Type: Decorator, Self-Testing: Yes

  • Item# 2GLZ8
  • Mfr. Model# GFR8300SGGY
  • Catalog Page# N/A
  • UNSPSC# 39121406
GFCI Receptacle, 20A Amps, NEMA Configuration: 5-20R, Outlet Type: Decorator, Self-Testing: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Clearance Price $194.24 / each

Price $194.25

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 0.55 lbs.
Country of Origin South Korea Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

GFCI receptacle device protects personnel from shock hazards that can occur in electrical appliances and tools, especially in wet and damp locations.

View More

Technical Specs

  • Item GFCI Receptacle
  • Application Environment Heavy Use Hospital Grade
  • Self-Testing Yes
  • NEMA Configuration 5-20R
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant Yes
  • Weather Resistant Yes
  • Amps 20A
  • Voltage 125VAC
  • Reset Type Automatic
  • HP 1.0
  • Outlet Type Decorator
  • Color Gray
  • Power Indicator Yes
  • Special Features Ground Fault Indicator
  • Standards UL Listed, CSA Certified
  • Surge Suppression No
  • Mounting Type Flush
  • Wiring Method Back and Side
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.