Skip Content

 
HUBBELL WIRING DEVICE-KELLEMS

HUBBELL WIRING DEVICE-KELLEMS Daylight Sensors

HUBBELL WIRING DEVICE-KELLEMS Daylight Sensors close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

Technical Specs

  • Item Daylight Sensor 
  • Sensor Type Photocell 
  • Coverage 1200 sq. ft. 
  • Installation Type Ceiling 
  • Color White 
Voltage
Please Select
Time Delay
Please Select
For Use With
Please Select
Viewing Angle
Please Select
Description/Special Features
Please Select

Your Filters:

Clear All
Shop Items By Keyword
  • daylight sensors 
Select items to compare View Compare
3 Products
Compare /
Item #
Mfr.
Model #
Voltage
Time Delay
For Use With
Viewing Angle
Description/Special Features
Price
Qty
Please use Qty box to add item(s) to cart.
DHTD
0 to 10VDC
Manual/Automatic
0 to 10VDC Dimming Ballasts
360 Degrees
Continuous 0 to 10VDC Dimming Daylight Control for Up to (50) Ballasts

$131.25 / each

Enter location to check availability
Catalog Page #  556 

Price $131.25 / each

Technical Specs

  • Item Daylight Sensor
  • Sensor Type Photocell
  • Coverage 1200 sq. ft.
  • Installation Type Ceiling
  • Voltage 0 to 10VDC
  • Color White
  • Time Delay Manual/Automatic
  • For Use With 0 to 10VDC Dimming Ballasts
  • Viewing Angle 360 Degrees
  • Description/Special Features Continuous 0 to 10VDC Dimming Daylight Control for Up to (50) Ballasts
DHT
24VDC
Manual/Automatic
Mfr. No. CU300A, CU300M, CU300HD, CU347A
360 Degrees
On/Off Daylight Control with CU Series Control Units

$131.25 / each

Enter location to check availability
Catalog Page #  NA

Price $131.25 / each

Technical Specs

  • Item Daylight Sensor
  • Sensor Type Photocell
  • Coverage 1200 sq. ft.
  • Installation Type Ceiling
  • Voltage 24VDC
  • Color White
  • Time Delay Manual/Automatic
  • For Use With Mfr. No. CU300A, CU300M, CU300HD, CU347A
  • Viewing Angle 360 Degrees
  • Description/Special Features On/Off Daylight Control with CU Series Control Units
WLDH
3VDC
Automatic
Mfr. No. WLS1278I, WLS1278W, WLC316R
Wireless, On/Off Daylight Control with Hubbell WL Series and Lutron Clear Connect Control Units and Control Packs

$172.75 / each

Enter location to check availability
Catalog Page #  558 

Price $172.75 / each

Technical Specs

  • Item Daylight Sensor
  • Sensor Type Photocell
  • Coverage 1200 sq. ft.
  • Installation Type Ceiling
  • Voltage 3VDC
  • Color White
  • Time Delay Automatic
  • For Use With Mfr. No. WLS1278I, WLS1278W, WLC316R
  • Description/Special Features Wireless, On/Off Daylight Control with Hubbell WL Series and Lutron Clear Connect Control Units and Control Packs
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More