DV
HUBBELL WIRING DEVICE-KELLEMS

Ceiling Hard Wired Occupancy Sensor, 450 sq. ft. Passive Infrared, Office White

  • Item # 29RW71
  • My Part #
  • Mfr. Model # ATP600CL
  • Catalog Page # N/A
  • UNSPSC # 46171608
Ceiling Hard Wired Occupancy Sensor, 450 sq. ft. Passive Infrared, Office White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Product Details

Designed to cover large areas and eliminate obstructions. Automatically turns lights on/off when individuals enter and leave a room to help reduce energy costs. Features automatic time delay/sensitivity adjustments. For use with incandescent and fluorescent lighting.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 450 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120VAC, 277VAC
  • Color - Motion Sensing and Dimming Office White
  • Time Delay - Motion Sensor 4 to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive
  • Coverage Angle - Motion Sensor 360 Degrees
  • Suggested Mounting Height - Motion Sensor 8 to 12 ft.
  • Max. Capacity @ 120VAC 1800W (Incandescent)
  • Max. Capacity @ 277VAC 2700W (Incandescent)
  • Light Technology Dependent on Control Unit
  • Description/Special Features Line Voltage, Mounts Directly to 2-1/8" Deep Octagon Box
  • Standards UL and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

None