C3
HUBBELL WIRING DEVICE-KELLEMS

Ceiling Hard Wired Occupancy Sensor, 1500 sq. ft. Passive Infrared, Office White

  • Item # 29RW62
  • My Part #
  • Mfr. Model # AHP1500CRP
  • Catalog Page # 470
  • UNSPSC # 46171608
Ceiling Hard Wired Occupancy Sensor, 1500 sq. ft. Passive Infrared, Office White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $211.14 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.43 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Harsh Environment Sensor features low temperature, extended operating temperature: -40? to 149?F. NEMA 4X protection. Automatically turns lights on/off when individuals enter and leave a room to help reduce energy costs. Designed to cover large areas and eliminate obstructions. Features automatic time delay/sensitivity adjustments. For use with incandescent and fluorescent lighting. Uses 24VDC power supply from control unit (sold separately). Use a maximum of 4 sensors with each control unit.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Ceiling
  • Coverage at Suggested Mounting Height 1500 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 24VDC
  • Color - Motion Sensing and Dimming Office White
  • Time Delay - Motion Sensor 4 to 30 min.
  • Time Delay Adjustment Method - Motion Sensor Adaptive
  • Coverage Angle - Motion Sensor 360 Degrees
  • Use With - Motion Sensing and Dimming Hubbell CU300A, CU300HD, CU300M, CU347A
  • Suggested Mounting Height - Motion Sensor 8 to 12 ft.
  • Max. Capacity @ 120VAC Dependent on Control Unit Rating
  • Max. Capacity @ 277VAC Dependent on Control Unit Rating
  • Light Technology Dependent on Control Unit
  • Description/Special Features Harsh Environment Sensor, Extreme Operating Temperature -40 Degrees to 149 Degrees F, NEMA 4X Protection Use Mfr. No. ACIPE
  • Standards UL and cUL Listed
  • Includes Mounting Hardware
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.