TP
HUBBELL WIRING DEVICE-KELLEMS

9 ft. Non-NEMA Cord Adapter; Max. Amps: 100, Number of Outlets: 3

  • Item # 1UKB7
  • My Part #
  • Mfr. Model # YQ100PLUS
  • Catalog Page # N/A
  • UNSPSC # 26121636
9 ft. Non-NEMA Cord Adapter; Max. Amps: 100, Number of Outlets: 3 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $5,089.76 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

  • Shipping Weight 29.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Designed to work with vessels equipped for 100 Amp 125/250 Volt shore power systems with an isolation transformer on board (isolation transformer must be present for the YQ100PLUS to function properly). The new YQ100PLUS allows the vessel to access two 50 Amp 125/250 Volt receptacles to achieve 100 amps, 250 Volts.

View More

Technical Specs

  • Item Cord Adapter
  • Number of Outlets 3
  • Max. Amps - Ext. Cords and Outlet Strips 100
  • Voltage - Ext. Cords and Outlet Strips 120/240VAC
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips Non-NEMA
  • Connector Type (2) 50A 125/250V or (1) 50A 125/250V Pin and Sleeve
  • Temp. Range - Ext. Cords and Outlet Strips -40 Degrees to 75 Degrees F
  • Gauge - Ext. Cords and Outlet Strips 10 and 6 AWG
  • Item - Ext. Cords and Outlet Strips Cord Adapter
  • Cord Length 9 ft.
  • Color Yellow
  • Jacket Material Thermoplastic
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.