DG
HUBBELL WIRING DEVICE-KELLEMS

600VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 1TRB8
  • My Part #
  • Mfr. Model # HBL501042W
  • Catalog Page # N/A
  • UNSPSC # 26121635
600VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable, high-performance reels ensure safe and effective wire management. Extra-sturdy, with positive latch mechanism and a corrosion-resistant, powder-coated finish. The device can be mounted on the ceiling, wall, or bench. Made for outside use it is weatherproof, hose-down resistant, and able to withstand abusive environments.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Yellow
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 10/4
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW-A
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Ending Flying Lead
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Steel
  • Temp. Range 40 Degrees to 110 Degrees F
  • Overall Height 18-1/4"
  • Overall Width 13-3/4"
  • Overall Depth 12-3/16"
  • Watts 12,000
  • Enclosed Reel No
  • Includes 3/4" NPT Line Entrance Hub
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products