Skip Content

WG
HUBBELL WIRING DEVICE-KELLEMS

600VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 1TRB6
  • My Part #
  • Mfr. Model # HBL501242W
  • Catalog Page # 405
  • UNSPSC # 26121635
Cord Reel,50 ft,12/4,SOW-A,Yellow,600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Clearance Price $1,020.30 / each

Web Price $1,074.00

Activate Now

to save with

Select AdvantageSM

This item requires special shipping, additional charges may apply.

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 96.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, high-performance reels ensure safe and effective wire management. Extra-sturdy, with positive latch mechanism and a corrosion-resistant, powder-coated finish. The device can be mounted on the ceiling, wall, or bench. Made for outside use it is weatherproof, hose-down resistant, and able to withstand abusive environments.

View More

Technical Specs

  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 600VAC
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Reel Color Yellow
  • Max. Amps - Ext. Cords and Outlet Strips 16.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/4
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration No Configuration
  • Feeder Cord Ending NEMA Configuration No Configuration
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW-A
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Steel
  • Temp. Range 40 Degrees to 110 Degrees F
  • Overall Height 18-1/4"
  • Overall Width 13-3/4"
  • Overall Depth 12-3/16"
  • Watts 9600
  • Enclosed Reel No
  • Includes 3/4" NPT Line Entrance Hub
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.