Navigation Menu New

Access My Account, Order History, Lists and more here.

3D165 HBL460R9V0 UNSPSC # 39121406

60 Amp, 3-Phase Zytel 101 Nylon Watertight Pin and Sleeve Receptacle, Blue

  • Item # 3D165
  • Mfr. Model # HBL460R9V0
  • UNSPSC # 39121406
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Tap image to zoom.

Roll over image to zoom.

60 Amp, 3-Phase Zytel 101 Nylon Watertight Pin and Sleeve Receptacle, Blue

  • Item # 3D165
  • Mfr. Model # HBL460R9V0
  • UNSPSC # 39121406
  • Catalog Page # N/A
Country of Origin USA. Country of Origin is subject to change.

Technical Specs

  • Item - Plugs and Receptacles Watertight Pin and Sleeve Receptacle
  • Body Material - Pin and Sleeve Zytel 101 Nylon
  • Amps - Plugs and Receptacles 60
  • Voltage - Plugs and Receptacles 250V AC
  • Color - Plugs and Receptacles Blue
  • Number of Poles 3
  • Number of Wires 4
  • Grounding Style IEC
  • Phase - Electrical 3
  • Features Abuse Resistant
  • HP 5 hp
  • Switch Rated No
  • Standards C22.2 No. 182.1, CSA Certified LR285C, IEC 60309-1 and 60309-2, UL Listed E146032
  • Item Pin and Sleeve Receptacle
Back to Top