Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL WIRING DEVICE-KELLEMS

50 ft. Retractable Grounding Wire Reel, Yellow, Cable Coated: No

  • Item # 1TRC1
  • My Part #
  • Mfr. Model # HBL50YSD
  • Catalog Page # N/A
  • UNSPSC # 26121635
50 ft. Retractable Grounding Wire Reel, Yellow, Cable Coated: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Automatic Retracting Electric Cord Reels
• Steel construction
Durable, high-performance reels ensure safe and effective wire management.
UL Listed and CSA Certified.
Static Discharge
Operate in hazardous environments.

View More

Technical Specs

  • Item Retractable Grounding Wire Reel
  • Hose Reel Product Group Retractable Grounding Wire Reel
  • Cable Length 50 ft.
  • Cable Coated No
  • Drive Type - Hose Reels Spring Return
  • Finish - Hose Reels Powder Coated
  • Latch Locking
  • Color Yellow
  • Bearings Permanently Lubricated
  • Mounting Wall
  • Includes Steel Stranded Cable
  • Overall Height 8-13/16"
  • Overall Length 14-7/8"
  • Overall Width 8-5/8"
  • Duty Rating Heavy Duty
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.