Skip Content
TP
HUBBELL WIRING DEVICE-KELLEMS

360° High Bay Occupancy Sensor, 208/240VAC

  • Item # 29RX01
  • Mfr. Model # HMHB23APCW
  • Catalog Page # N/A
  • UNSPSC # 46171608
360° High Bay Occupancy Sensor, 208/240VAC close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $113.21 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.7 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Bay Occupancy Sensor
  • Compatible With Fluorescent, LED, Induction Fixtures
  • Description/Special Features IP65 Watertight, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • For Use With CU series control unit: CU300HD and CU347A
  • Voltage 208/240VAC
  • Watts @ 120V 800
  • Watts @ 277V 1200
  • Coverage 5500 sq. ft. @ 30 ft. Mounting Height
  • Viewing Angle 360 Degrees
  • Timer Range 4/8/16/30 min.
  • Time Delay Manual
  • Installation Type Fixture Mount
  • Sensor Type Passive Infrared
  • Color White
  • Operating Temp. Range -40 Degrees to 149 Degrees F
  • Standards UL and cUL Listed
  • Includes 360 Degrees Lens, (2) Photocells
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.