Skip Content


High Bay Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Fixture Mount, 5500 sq.

  • Item # 29RW99
  • My Part #
  • Mfr. Model # HMHB22UPCW
  • Catalog Page # 470
  • UNSPSC # 46171608
High Bay Occupancy Sensor,PIR,360 deg. close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Motion Sensors

Product Details

Provides advanced and accurate passive infrared (PIR) technology for unequaled occupancy detection and false trip immunity. Low bay replacement lenses are available for 8- to 16-ft. mounting heights.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Occupancy Sensor
  • Communication Method - Motion Sensing and Dimming Hard Wired
  • Sensing Technology Passive Infrared
  • Installation Location - Motion Sensor Fixture Mount
  • Coverage at Suggested Mounting Height 5500 sq. ft.
  • Operating Voltage - Motion Sensing and Dimming 120 to 347VAC
  • Color - Motion Sensing and Dimming White
  • Time Delay - Motion Sensor 4 min., 8 min., 16 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Manual
  • Coverage Angle - Motion Sensor 360 Degrees
  • Suggested Mounting Height - Motion Sensor Up to 45 ft.
  • Max. Capacity @ 120VAC 800W (Fluorescent, Induction, LED)
  • Max. Capacity @ 277VAC 1200W (Fluorescent, Induction, LED)
  • Light Technology Fluorescent, Induction, LED
  • Description/Special Features (2) Relay, NEMA 3R, Large Detection Area, Outdoor Rated, Mounts Up to 45 ft. High
  • Standards UL and cUL Listed
  • Includes 360 Degrees Lens, (2) Photocells
How can we improve our Technical Specifications?

Compliance and Restrictions


Alternate Search Terms