Skip Content

TP
HUBBELL WIRING DEVICE-KELLEMS

High Bay Occupancy Sensor, Sensor Type: Passive Infrared, Installation Type: Fixture Mount, 5500 sq.

  • Item # 15V847
  • My Part #
  • Mfr. Model # HMHB23BC
  • Catalog Page # N/A
  • UNSPSC # 46171608
Occupancy Sensor,PIR,5500 sq. ft. close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $83.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item High Bay Occupancy Sensor
  • Sensing Technology Passive Infrared
  • Coverage at Suggested Mounting Height 5500 sq. ft.
  • Suggested Mounting Height - Motion Sensor 30 ft.
  • Installation Location - Motion Sensor Fixture Mount
  • Coverage Angle - Motion Sensor 360 Degrees
  • Time Delay - Motion Sensor 4 min., 8 min., 16 min., 30 min.
  • Time Delay Adjustment Method - Motion Sensor Manual
  • Max. Capacity @ 120VAC 800W (Fluorescent)
  • Max. Capacity @ 277VAC 1200W (Fluorescent)
  • Operating Voltage - Motion Sensing and Dimming 480VAC
  • Light Technology Fluorescent
  • Color - Motion Sensing and Dimming White
  • Description/Special Features (1) Double Pole Relay, Low Temp.
  • Compatible With Fluorescent Fixtures
  • Standards ETL, Conforms to UL STD 916, Certified to CAN/USA STD 22.2 No. 61010-1-04 and Title 24 Compliant
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.