Skip Content

C3
HUBBELL WIRING DEVICE-KELLEMS

30 Amp, 3-Phase Valox 357 Housing and Aluminum Shroud Watertight Pin and Sleeve Connector, Gray

  • Item # 5HJ20
  • My Part #
  • Mfr. Model # HBL430CS1W
  • Catalog Page # 348
  • UNSPSC # 39121421
Pin and Sleeve Connector,30A,600VAC close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $215.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
Jump to:
  • Shipping Weight 2.05 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Plugs and Receptacles Watertight Pin and Sleeve Connector
  • Body Material - Pin and Sleeve Valox 357 Housing and Aluminum Shroud
  • Amps - Plugs and Receptacles 30
  • Voltage - Plugs and Receptacles 600VAC/250VDC
  • Color - Plugs and Receptacles Gray
  • Number of Poles 3
  • Number of Wires 4
  • Phase - Electrical 3
  • Switch Rated No
  • Grounding Style 1
  • Features Abuse Resistant, Ground Through Metallic Shroud
  • Standards UL Listed, CSA Certified, IEC 60309-1 and 60309-2
  • NEMA Rating 4X
  • Item Watertight Pin and Sleeve Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Replacement Parts

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.