Skip Content

TP
HUBBELL WIRING DEVICE-KELLEMS

3-Wire Double Ended Cable Assembly, 20 Amps AC

  • Item # 2DZT6
  • My Part #
  • Mfr. Model # PH2003PB020
  • Catalog Page # N/A
  • UNSPSC # 39121406
Cable Assy,Double Ended,20A,20 Ft,3-Wir close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $233.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 3.95 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LINKOSITY™ power distribution system is a modular plug-and-play wiring method that enables fast installation and high technical performance. LINKOSITY™ power system consists of re-con figurable, factory-defined assemblies that can be easily installed as a cost effective alternative to conventional distribution methods. Basic components of the system include code -compliant wiring components including cables, receptacles, tees and pass thrus.

View More

Technical Specs

  • Item Cable Assembly
  • Max. Voltage 600VAC
  • Amps AC 20
  • Conductor Material Copper
  • Cord Length (Ft.) 20
  • Gauge/Conductor 12
  • Jacket Color Gray
  • Jacket Type TC-ER
  • Plug End Male/Female
  • Plug Type 3-Wire
  • Enclosure Type NEMA 4X
  • For Use With 2DZT3, 2DZT4, 2DZT5, 2DZT7, 2DZV6 Receptacle, 3DZP2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.