C3
HUBBELL WIRING DEVICE-KELLEMS

Liquid Tight Cord Connector, 0.75" to 0.88" Cord Dia., 1" MNPT Box Connection

  • Item # 2XYL2
  • My Part #
  • Mfr. Model # NHC1042
  • Catalog Page # 325
  • UNSPSC # 39121420
Liquid Tight Cord Connector, 0.75" to 0.88" Cord Dia., 1" MNPT Box Connection close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $26.79 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.3 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The proprietary split-hinge Gotcha® ring, color-coded by cord size, grips the conductor through the cord jacket. The factory-lubricated bushing provides even compression, ensures a liquidtight seal around the cord, and minimizes tension on the terminals. Machined metal is more durable and reliable than cast metal.

View More

Technical Specs

  • Item - Cord Connector Liquid Tight Cord Connector
  • Cord Dia. Range 0.75" to 0.88"
  • Box Connection 1" MNPT
  • Material - Cord Connector Aluminum
  • Material - External Strain Relief No External Strain Relief
  • Gland Color Code Orchid
  • Body Color - Cord Connector Silver
  • Number of Cords 1
  • Style - Connector 90 Degrees
  • Strain Relief Type No External Strain Relief
  • Length - External Strain Relief No External Strain Relief
  • Length - Box to End of Connector 2.08"
  • Insulated No
  • Hazardous Location Rating Not Rated
  • Standards CSA LR27378/UL E54218(M)
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.