Skip Content
NC
HUBBELL WIRING DEVICE-KELLEMS

25 ft. 120VAC Indoor or Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2

  • Item # 5LY81
  • Mfr. Model # SPB2
  • Catalog Page # N/A
  • UNSPSC # 39121308
25 ft. 120VAC Indoor or Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $425.04 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 8.1 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Made of nonmetallic, nonconductive, corrosion- and impact-resistant Valox®. Outlet boxes feature deep back-to-back device mounting to accommodate a wide variety of wiring devices. Integral bonding strap provides a safe grounding path. Boxes accept nonmetallic FS/FD plates.

View More

Technical Specs

  • Item Extension Cord with Outlet Box
  • Number of Outlet Boxes 1
  • Number of Outlets 2
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 20
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips L5-20P
  • NEMA Receptacle Configuration L5-20R
  • Distance Between Boxes Only 1 Box
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Temp. Range - Ext. Cords and Outlet Strips -31 Degrees to 176 Degrees F
  • Indoor/Outdoor Indoor or Outdoor
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips STOW
  • Jacket Color Yellow
  • Shape - Ext. Cords and Outlet Strips Round
  • Item - Ext. Cords and Outlet Strips Extension Cord with Outlet Box
  • Color Yellow
  • Nominal Outside Dia. 0.42"
  • Power Indicator No
  • Standards UL
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.