Skip Content

TP
HUBBELL WIRING DEVICE-KELLEMS

25 ft. 120VAC Indoor, Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2

  • Item # 1DJL1
  • My Part #
  • Mfr. Model # SPB1
  • Catalog Page # N/A
  • UNSPSC # 39111704
25 ft. 120VAC Indoor, Outdoor Extension Cord with Outlet Box, Yellow; No. of Outlets: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $349.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 7.65 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

The Portable Outlet Box is made of nonmetallic, nonconductive, corrosion- and impact-resistant Valox®. Outlet boxes feature deep back-to-back device mounting to accommodate a wide variety of wiring devices. Integral bonding strap provides a safe grounding path. Boxes accept nonmetallic FS/FD plates.

View More

Technical Specs

  • Item Extension Cord with Outlet Box
  • Number of Outlet Boxes 1
  • Number of Outlets 2
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Max. Amps - Ext. Cords and Outlet Strips 15.0
  • NEMA Plug Configuration - Ext. Cords and Outlet Strips 5-15P
  • NEMA Receptacle Configuration 5-15R
  • Distance Between Boxes Only 1 Box
  • Gauge/Conductor - Ext. Cords and Outlet Strips 14/3
  • Temp. Range - Ext. Cords and Outlet Strips -31 Degrees to 176 Degrees F
  • Indoor/Outdoor Indoor,Outdoor
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • NEC Cord Designation - Ext. Cords and Outlet Strips STOW
  • Jacket Color Yellow
  • Shape - Ext. Cords and Outlet Strips Round
  • Jacket Material - Ext. Cords and Outlet Strips PVC
  • Item - Ext. Cords and Outlet Strips Extension Cord with Outlet Box
  • Color Yellow
  • Power Indicator No
  • Plug Configuration - Ext. Cords and Power Strips Straight, No Swivel
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.