Skip Content
TP
HUBBELL WIRING DEVICE-KELLEMS

24VDC Wireless Status Transmitter, Includes Mounting Hardware

  • Item # 29RX12
  • Mfr. Model # WLCA
  • Catalog Page # N/A
  • UNSPSC # 46171608
24VDC Wireless Status Transmitter, Includes Mounting Hardware close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $109.80 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 0.35 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a simple method of integrating plug load control with existing lighting occupancy sensors and control packs. Wireless communication gives installers flexibility to quickly deploy, add additional devices, and configure/reconfigure the system as needed. Uses Clear Connectâ„¢ communication.

View More

Technical Specs

  • Item Wireless Status Transmitter
  • For Use With WL Series Load Control Units and Switches
  • Voltage 24VDC
  • Color Black
  • Includes Mounting Hardware
  • Height 1-7/10"
  • Width 3/4"
  • Depth 4"
  • Standards UL and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • Green Product - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item has one or more environmentally preferable attributes. For additional information, see the Tech Specs tab on the product description page.

  • This item is restricted for international sale.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.