Skip Content

ST
HUBBELL WIRING DEVICE-KELLEMS

20A Hospital Grade Receptacle, White; Tamper Resistant: Yes

  • Item # 24PL04
  • My Part #
  • Mfr. Model # USB8300W
  • Catalog Page # 435
  • UNSPSC # 39121406
USB Charge Recp,20A,125V,3.8A@5VDC,White close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $49.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 0.4 lbs.
Country of Origin China Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This USB-charger tamper-resistant receptacle combines USB DC power and tamper-resistant AC electrical power in a standard, single-gang opening, so you can charge personal electronics and power appliances from the same receptacle. A green LED light indicates USB power is available. The decorator flush-fit design fits most single-gang plastic or metal junction boxes. Receptacles are impact- and chemical-resistant. Back and side wire for solid or stranded wire.

View More

Technical Specs

  • Application Environment Hospital Grade
  • USB Charging Capacity 3.0A @ 5VDC
  • Amps - Plugs and Receptacles 20
  • Number of USB Ports 2
  • USB Connector Type A
  • Tamper Resistance Yes
  • Wiring Method - Plugs and Receptacles Back and Side
  • Color - Plugs and Receptacles White
  • Mounting Type - Plugs and Receptacles Flush
  • Voltage - Plugs and Receptacles 125VAC
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-20R
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Power Indicator No
  • Weather Resistant - Plugs and Receptacles No
  • Item - Plugs and Receptacles Receptacle
  • Number of Poles 2
  • Number of Wires 3
  • Phase 1
  • HP 1
  • Material of Construction Nylon
  • Standards UL/cULus
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.