Skip Content

C3
HUBBELL WIRING DEVICE-KELLEMS

20 Amp Industrial Grade Hinged Straight Blade Connector, 6-20R NEMA Configuration, Yellow

  • Item # 3D910
  • My Part #
  • Mfr. Model # HBL5469VY
  • Catalog Page # 328
  • UNSPSC # 39121406
Connector,6-20R,20A,250V close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $28.90 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.15 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

NEMA Straight-Blade Plugs and Connectors
UL Listed and CSA Certified.

InsulgripĀ®
The original black-and-white plug and connector that was developed for industrial cord ends. Tough, ribbed nylon housing withstands heavy abuse and holds securely without slippage. Powerful Vari-sizeĀ® cord grip adjusts to a wide range of cord sizes, 10/3 SO to 18/3 SJ. "Picture Window" wiring gives visual assurance that conductors are inserted and terminated correctly.

View More

Technical Specs

  • Item - Plugs and Receptacles Straight Blade Connector
  • Amps - Plugs and Receptacles 20
  • Voltage - Plugs and Receptacles 250VAC
  • NEMA Plug Configuration - Plugs and Receptacles 6-20R
  • Number of Poles 2
  • Number of Wires 3
  • Wiring Style Hinged
  • Color - Plugs and Receptacles Yellow
  • Grade - Plugs and Receptacles Industrial
  • Antimicrobial No
  • Corrosion Resistant No
  • Power Indicator No
  • Cord Size 0.220" to 0.660"
  • IP Rating 20
  • HP 2.0
  • Material Nylon
  • Phase 1
  • Special Features Moisture, Dust, and Weather Resistant
  • Standards UL/CSA
  • Item Straight Blade Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.