Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL WIRING DEVICE-KELLEMS

15A Heavy Use Industrial/Harsh Environments Receptacle, Ivory; Tamper Resistant: No

  • Item # 6C598
  • My Part #
  • Mfr. Model # HBL5262ISA
  • Catalog Page # N/A
  • UNSPSC # 39121406
15A Heavy Use Industrial/Harsh Environments Receptacle, Ivory; Tamper Resistant: No close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Hubbell®
• 4 metal oxide varistors absorb transients Power On indicator light
High-impact, nylon-face receptacles provide a high level of surge protection: 240 joules per mode. Most with alarm include muting switch. Isolated ground-grade models protect equipment from effects of noise on the ground circuit.
For use in accordance with NEC/NFPA Article 250-74, Exception 2. Meet ANSI/IEEE C 62.41-1980 (IEEE 587) installation categories A and B. UL Listed (1449 and 498). 5-15R receptacles are CSA Certified.
Surge Suppression Receptacles
• 125V

View More

Technical Specs

  • Item Receptacle
  • Type - Plugs and Receptacles Straight Blade
  • Application Environment Heavy Use Industrial/Harsh Environments
  • Amps - Plugs and Receptacles 15
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Voltage - Plugs and Receptacles 125VAC
  • Number of Poles 2
  • Number of Wires 3
  • Tamper Resistant No
  • Weather Resistant - Plugs and Receptacles No
  • Outlet Type - Plugs and Receptacles Decorator Duplex
  • Mounting Type - Plugs and Receptacles Flush
  • Color - Plugs and Receptacles Ivory
  • Item - Plugs and Receptacles Receptacle
  • Wiring Method - Plugs and Receptacles Back
  • Surge Suppression Yes
  • Special Features Audible Alarm
  • Material Nylon
  • Phase 1
  • HP 0.5
  • Power Indicator Yes
  • Corrosion Resistant No
  • Number of Gangs 1
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products