Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL WIRING DEVICE-KELLEMS

15/10 Amp Industrial Grade Locking Connector, Non-NEMA, 15A NEMA Configuration, Black

  • Item # 3D262
  • My Part #
  • Mfr. Model # HBL7555
  • Catalog Page # N/A
  • UNSPSC # 39121421
15/10 Amp Industrial Grade Locking Connector, Non-NEMA, 15A NEMA Configuration, Black close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Locking Connectors

Product Details

This locking connector is designed for use with electrical cables, available separately.

View More

Technical Specs

  • Item - Plugs and Receptacles Locking Connector
  • Amps - Plugs and Receptacles 15/10
  • Voltage - Plugs and Receptacles 125VAC/DC, 250VAC/DC
  • NEMA Plug Configuration - Plugs and Receptacles Non-NEMA, 15A
  • Number of Poles 3
  • Number of Wires 3
  • Wiring Style Standard
  • Color - Plugs and Receptacles Black
  • Shrouded / Non-Shrouded Non-Shrouded
  • Grade - Plugs and Receptacles Industrial
  • Power Indicator No
  • Corrosion Resistant No
  • IP Rating 20
  • Cord Size 0.296" to 0.625"
  • Phase 1
  • Material Nylon
  • Antimicrobial No
  • Standards UL/CSA
  • Item Locking Connector
How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Related Products