Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DG
HUBBELL WIRING DEVICE-KELLEMS

120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes

  • Item # 1TRB1
  • My Part #
  • Mfr. Model # HBL45123TL20
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VAC Heavy Industrial Retractable Cord Reel; Number of Outlets: 1, Cord Included: Yes close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

Alternate products displayed below may not be identical in style or function to original selection.

Product Details

Durable, high-performance reels ensure safe and effective wire management. Extra-sturdy, with positive latch mechanism and a corrosion-resistant, powder-coated finish. The device can be mounted on the ceiling, wall, or bench.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Single Locking Connector
  • Cord Length - Ext. Cords and Outlet Strips 45 ft.
  • Reel Color Yellow
  • Max. Amps - Ext. Cords and Outlet Strips 20.0
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration L5-20R
  • Feeder Cord Ending NEMA Configuration 5-20P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJEO
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 1
  • Feeder Cord Length 5 ft.
  • Feeder Cord Ending Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Bench, Ceiling, Wall
  • Reel Material Steel
  • Temp. Range 40 Degrees to 110 Degrees F
  • Overall Height 13"
  • Overall Width 12-3/8"
  • Overall Depth 9-3/4"
  • Watts 1250
  • Enclosed Reel No
  • Standards UL, CSA
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Related Products