Skip Content
ST
HUBBELL WIRING DEVICE-KELLEMS

120VAC General Purpose Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes

  • Item # 1TRC4
  • Mfr. Model # HBLC25163
  • Catalog Page # N/A
  • UNSPSC # 26121635
120VAC General Purpose Retractable Cord Reel; Number of Outlets: 0, Cord Included: Yes close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?
Web Price $154.22 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Get Free Standard Shipping
Jump to:
  • Shipping Weight 7.78 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Durable, high-performance reels ensure safe and effective wire management. The compact-sized device can be mounted on the ceiling, wall, or bench.

View More

Technical Specs

  • Item Retractable Cord Reel
  • Grade - Ext. Cords and Outlet Strips General Purpose
  • Voltage - Ext. Cords and Outlet Strips 120VAC
  • Cord Ending Flying Lead
  • Cord Length - Ext. Cords and Outlet Strips 25 ft.
  • Reel Color Yellow
  • Max. Amps - Ext. Cords and Outlet Strips 10
  • Gauge/Conductor - Ext. Cords and Outlet Strips 16/3
  • Cord Included Yes
  • Cord Color Black
  • Cord Ending NEMA Configuration 5-15R
  • Feeder Cord Ending NEMA Configuration 5-15P
  • NEC Cord Designation - Ext. Cords and Outlet Strips SJT
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Number of Outlets 0
  • Feeder Cord Length 2 ft.
  • Feeder Cord Ending Molded on Grounding Plug
  • Indoor / Outdoor Indoor
  • Reel Mounting Ceiling, Wall or Bench
  • Reel Material Steel
  • Temp. Range 40 Degrees to 110 Degrees F
  • Overall Height 11-3/8"
  • Overall Width 9-1/2"
  • Overall Depth 4-1/8"
  • Watts 1250
  • Enclosed Reel Yes
  • Standards UL, CSA
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.