Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

TP
HUBBELL WIRING DEVICE-KELLEMS

Control Unit

  • Item # 29RX09
  • My Part #
  • Mfr. Model # WLC302
  • Catalog Page # N/A
  • UNSPSC # 46171608
Control Unit close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $205.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provides a simple method of integrating plug load control with existing lighting occupancy sensors and control packs. Wireless communication gives installers flexibility to quickly deploy, add additional devices, and configure/reconfigure the system as needed. Uses Clear Connectâ„¢ communication.

View More

Technical Specs

  • Item - Motion Sensing and Dimming Control Unit
  • Use With - Motion Sensing and Dimming Hubbell WLCU301, Hubbell WLP and WLDH Series Sensors, or Any Clear Connect Enabled Sensor
  • Operating Voltage - Motion Sensing and Dimming 120 to 277VAC
  • Max. Capacity @ 120VAC 16A (LED), 20A (Fluorescent Ballast, Incandescent)
  • Color - Motion Sensing and Dimming Black
  • Output Voltage - Motion Sensing and Dimming 120/277VAC
  • Communication Method - Motion Sensing and Dimming Wireless RF, 434.0 MHz
  • Light Technology Fluorescent, Incandescent, LED
  • Height 1-7/10"
  • Width 3/4"
  • Depth 4"
  • Includes Mounting Hardware, Controlled Outlet Labels, Wireless Receiver
  • Standards UL and cUL Listed
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is Product Contributes To Reducing Energy Consumption.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.