Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

HUBBELL LIGHTING - INDUSTRIAL

11-1/4" x 3-3/4" x 3-1/2" Pendant Mounting 20W LED Vapor Tight Fixture

  • Item# 13T376
  • Mfr. Model# VL15P2G
  • Catalog Page# 596
  • UNSPSC# 39112102
11-1/4" x 3-3/4" x 3-1/2" Pendant Mounting 20W LED Vapor Tight Fixture close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Price $420.50 / each

Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Jump to:
  • Shipping Weight 4.0 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

LED Vapor-Tight Lighting Fixtures

• Rated avg. life: 50,000 hr. Color temp.: 5000K 100/300VAC
Provide simple 3-step replacement of vapor-tight incandescent fixtures. Anodized extruded aluminum housing is designed for manufacturing, chemical and petrochemical, sewage treatment, and marine applications.
UL 1598 Listed for use in wet locations. CSA Certified.

View More

Technical Specs

  • Item LED Vapor Tight Fixture
  • Lamp Quantity 1
  • Lamp Type LED
  • Lamp Watts 20
  • Fixture Wattage 20
  • Voltage 100 to 300
  • Description/Special Features Vapor Tight
  • Lens Type Glass
  • Housing Material Extruded Aluminum
  • Housing Finish Anodized
  • Lamp Included Yes
  • Mounting Pendant
  • Length 11-1/4"
  • Height 3-1/2"
  • Width 3-3/4"
  • Standards CSA
  • Footnotes 3/4" Hub
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.