ST
HUBBELL

Tool Balancer, For Tool 16-23 Lb, Lock

  • Item # 1YMP7
  • My Part #
  • Mfr. Model # BG-20-L
  • Catalog Page # 2514
  • UNSPSC # 40142002
Tool Balancer, For Tool 16-23 Lb, Lock close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Power Tools~Fastening Tools and Accessories~Tool Balancers


$348.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 9.71 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This Hubbell® tool retractor is steel construction with a black polyester baked finish. Durable cable is galvanized steel, nylon-covered aircraft cable.

View More

Technical Specs

  • Item Tool Retractor
  • Series BG
  • For Tool Weighing 16 to 23 lb.
  • Cable Length 8 ft.
  • Ratchet Lock Yes
  • Reel Weight 8 lb.
  • Overall Height 13-7/8"
  • Overall Width 3-3/8"
  • Overall Depth 8-3/4"
  • Housing Material Steel
  • Cable Material Galvanized Steel
  • Lock Mechanism Ratchet
  • Tension Adjustment Grooved Shaft for Wrench
  • Features 920 Lb Test Cable, Adjustable Cable Stop
  • Includes Safety Hook
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms