NC
HUBBELL-WIEGMANN

5"H x 3"W x 2"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XD04
  • My Part #
  • Mfr. Model # HW-S1208055CCWW
  • Catalog Page # 299
  • UNSPSC # 39121301
5"H x 3"W x 2"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price Information

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Enclosures~Electrical Enclosures


$22.91 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.6 lbs.
Country of Origin Germany Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Constructed with foam gasket, this enclosure is lightweight and watertight. It includes accessory hardware bag and is designed for wall mounting.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Polycarbonate
  • Nominal Enclosure Depth 2"
  • Nominal Enclosure Height 5"
  • Nominal Enclosure Width 3"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Clear
  • Closure Method Screws
  • Knockouts No
  • Finish Matte
  • Color Light Gray
  • Depth 1.93"
  • Enclosure Cover Features Clear
  • Features Light Weight Watertight
  • Gasket Foam
  • Height 4.49"
  • Includes Accessory Hardware Bag
  • Interior Panel None
  • IP Rating 65
  • Mounting Wall
  • Series S-CC
  • Standards IEC, REACH and RoHS Compliant
  • Usable Opening Depth 4.61"
  • Width 2.91"
How can we improve our Technical Specifications?

Compliance and Restrictions

None