NC
HUBBELL STAHLIN

18"H x 16"W x 8"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XC16
  • My Part #
  • Mfr. Model # HW-J181608CHSCWWW
  • Catalog Page # 299
  • UNSPSC # 39121301
18"H x 16"W x 8"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $250.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 17.4 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

With a screw-down closure, this unit is designed for general electrical and electronic applications and any application that has associated environmental concerns. Built-in mounting capabilities and the strength characteristics associated with a protective wraparound cover. Enhances any instrument installation.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 12,4X,6P
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass
  • Nominal Enclosure Depth 8"
  • Nominal Enclosure Height 18"
  • Nominal Enclosure Width 16"
  • Enclosure Cover Type Hinged
  • Solid / Clear Cover Clear
  • Closure Method Screws
  • Knockouts No
  • Finish Matte
  • Color Light Gray
  • Depth 8.45"
  • Enclosure Cover Features Clear
  • Features External Mounting Flange, Light Weight Watertight
  • Gasket Foam
  • Height 17.69"
  • Includes Accessory Hardware Bag
  • Interior Panel 52XC62, 52XC63 or 52XC64
  • IP Rating 66
  • Mounting Wall
  • Series JW-HW
  • Standards UL Listed, CSA Certified, IEC, cUL, REACH and RoHS Compliant
  • Usable Opening Depth 7.88"
  • Width 15.69"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.