C3
HUBBELL STAHLIN

14"H x 10"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method

  • Item # 52XD07
  • My Part #
  • Mfr. Model # HW-S14106WW
  • Catalog Page # 300
  • UNSPSC # 39121301
14"H x 10"W x 6"D Non-Metallic Enclosure, Light Gray, Knockouts: No, Screws Closure Method close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $121.50 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 4.35 lbs.
Country of Origin Portugal Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

This lightweight and watertight opaque enclosure is designed with a foam gasket and features a screw-on cover. It is wall mountable, and includes accessory hardware bag.

View More

Technical Specs

  • Item - Electrical Enclosure Enclosure
  • Enclosure NEMA Rating 4X
  • Metallic / Non-Metallic Non-Metallic
  • Material of Enclosure Fiberglass
  • Nominal Enclosure Depth 6"
  • Nominal Enclosure Height 14"
  • Nominal Enclosure Width 10"
  • Enclosure Cover Type Screw On
  • Solid / Clear Cover Solid
  • Closure Method Screws
  • Knockouts No
  • Finish Matte
  • Color Light Gray
  • Depth 6.34"
  • Enclosure Cover Features Opaque
  • Features Light Weight Watertight
  • Gasket Foam
  • Height 13.54"
  • Includes Accessory Hardware Bag
  • Interior Panel 52XA56, 52XA57 or 52XA58
  • IP Rating 66
  • Mounting Wall
  • Series S
  • Standards UL Listed, IEC, cUL, REACH and RoHS Compliant
  • Usable Opening Depth 14.05"
  • Width 10.00"
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.