Skip Content

DG
HUBBELL PREMISE WIRING

Keystone Jack, Black, Plastic, Series: iSTATION, Cable Type: S-Video

  • Item # 6KB15
  • My Part #
  • Mfr. Model # SFSVBK
  • Catalog Page # N/A
  • UNSPSC # 43222814
Keystone Jack, Black, Plastic, Series: iSTATION, Cable Type: S-Video close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Voice and Data Jacks

Technical Specs

  • Item Keystone Jack
  • Series iSTATION
  • Cable Type S-Video
  • Color Black
  • Material Plastic
  • For Use With Hubbell Series Wall Plates
  • Termination Type Coupler
  • Number of Ports 1
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products