Skip Content
WG
HUBBELL PREMISE WIRING

Fiber Optic Keystone Jack, White, Phosphor Bronze, Series: OptiChannel, Cable Type: ST

  • Item # 15D945
  • Mfr. Model # SFSTW
  • Catalog Page # N/A
  • UNSPSC # 43222806
Fiber Optic Keystone Jack, White, Phosphor Bronze, Series: OptiChannel, Cable Type: ST close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Voice and Data Jacks

Technical Specs

  • Item Fiber Optic Keystone Jack
  • Series OptiChannel
  • Cable Type ST
  • Color White
  • Material Phosphor Bronze
  • For Use With iSTATION(TM) Plates, Surface Housings and Unloaded Panels
  • Number of Ports 1
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None