Skip Content

DG
HUBBELL PREMISE WIRING

Fiber Optic Keystone Jack, Office White, Zirconia Ceramic, Series: OptiChannel, Cable Type: SC

  • Item # 15D942
  • My Part #
  • Mfr. Model # SFSCSOW
  • Catalog Page # N/A
  • UNSPSC # 39121409
Snap Fit Keystone Adapter close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Voice and Data Jacks

Product Details

Use a keystone jack to help allow for multiple connectors within HPW flush plates/housings.

View More

Technical Specs

  • Item Fiber Optic Keystone Jack
  • Series OptiChannel
  • Cable Type SC
  • Color Office White
  • Material Zirconia Ceramic
  • For Use With iSTATION(TM) Plates, Surface Housings and Unloaded Panels
  • Number of Ports 1
  • Simplex/Duplex Simplex
How can we improve our Technical Specifications?

Compliance and Restrictions

None