Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUBBELL PREMISE WIRING

19" Basic Panel

  • Item# 5LV33
  • Mfr. Model# HC219MS1N
  • Catalog Page# N/A
  • UNSPSC# 39121204
19" Basic Panel close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item 19" Basic Panel
  • Includes Locking Acrylic Sheet Door and Front and Rear Sections, 6 knock-outs in both Top and Bottom Allow Easy Wire and Cable Access
  • Material of Construction 16-gauge Welded Steel
  • Rack Units 2
  • Finish Black Powder Coated
  • Height (In.) 3.50
  • Width (In.) 19
  • Depth (In.) 1.75
  • Accessory Group H3,H13,H17
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

None