TP
HUBBELL PREMISE WIRING

Black Fiber Optic Connector, Number of Positions: 1

  • Item # 49K806
  • My Part #
  • Mfr. Model # FCST50M12
  • Catalog Page # 358
  • UNSPSC # 39121414
Black Fiber Optic Connector, Number of Positions: 1 close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Voice & Data Connectors


$332.00 / pkg. of 12
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 0.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Provide a low-cost field termination solution. Eliminate adhesives and polishing and utilizes a fiber clamping method. Perform well under extreme temperatures.

View More

Technical Specs

  • Item Fiber Optic Connector
  • Connector Type ST
  • Connector Application Fiber Optic
  • Simplex/Duplex Simplex
  • T568 Standard Yes
  • Cable Type Fiber
  • Number of Positions 1
  • Color Black
  • Optical Fiber Type 50um, OM2
  • Standards TIA-568-C3, TIA-604-FOCIS, Telecordia GR-326-CORE
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Search Terms