Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL PREMISE WIRING

Black Fiber Optic Adapter, LC Duplex Connector Type, Number of Ports: 2

  • Item # 49K784
  • My Part #
  • Mfr. Model # FALCDMS6BK
  • Catalog Page # 352
  • UNSPSC # 39121429
Black Fiber Optic Adapter, LC Duplex Connector Type, Number of Ports: 2 close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

See Other Options:

Shop All Fiber Optic Adapters

Product Details

Feature 500 cycle mating durability. Designed with singlemode or multimode zirconia sleeves. Operating temp. range: 0° to 167°F.

View More

Technical Specs

  • Item Fiber Optic Adapter
  • Fiber Optic Connector Type LC
  • Number of Ports 2
  • Color Black
  • For Use With Unloaded FSP Panels, AMO, and OFPPL Multimedia Boxes
  • Features Phosphor Bronze Sleeves
  • Standards T-568-C.3/TIA-604-FOCIS
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.