TP
HUBBELL PREMISE WIRING

55 ft. Clear Boot 6A Voice and Data Patch Cord, Blue

  • Item # 49K859
  • My Part #
  • Mfr. Model # HC6AB55
  • Catalog Page # 354
  • UNSPSC # 26121607
55 ft. Clear Boot 6A Voice and Data Patch Cord, Blue close
To zoom in, use the keyboard to focus on the arrow icon within the product image. Once it receives focus, use the arrow keys on the keyboard to move and position the product image. The zoom feature provides no benefit to users who are blind.
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price

Please sign in to your account to see your pricing, which may be different from the price displayed.


Primary Category:
~Electrical~Data and Communication~Voice & Data Patch Cords


$100.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.5 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethernet cable features snagless, RJ45 connectors. Temp range -40° - 167° F.

View More

Technical Specs

  • Item - Data Cable Voice and Data Patch Cord
  • Category - Data Cable 6A
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Clear Boot, Clear Boot
  • Shielded No
  • Length - Patch Cord 55 ft.
  • Jacket Color Blue
  • Cable Shape Round
  • Conductor Size - Data Cable 26 AWG
  • Jacket Material - Wire and Cable PVC
  • Fire Rating - Data Cable Commercial
  • NEC Article and Type 800 CM
  • Transmission Speed 10 Gbps
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards UL Listed 1863, TIA-568-C.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None