C3
HUBBELL PREMISE WIRING

40 ft. Clear Boot 6A Voice and Data Patch Cord, Blue

  • Item # 49K856
  • My Part #
  • Mfr. Model # HC6AB40
  • Catalog Page # 354
  • UNSPSC # 26121607
40 ft. Clear Boot 6A Voice and Data Patch Cord, Blue close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $74.16 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 1.59 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Ethernet cable features snagless, RJ45 connectors. Temp range -40° - 167° F.

View More

Technical Specs

  • Item - Data Cable Voice and Data Patch Cord
  • Category - Data Cable 6A
  • Connector Type - Patch Cord RJ45, RJ45
  • Boot Type - Data cable Clear Boot, Clear Boot
  • Shielded No
  • Length - Patch Cord 40 ft.
  • Jacket Color Blue
  • Cable Shape Round
  • Conductor Size - Data Cable 26 AWG
  • Jacket Material - Wire and Cable PVC
  • Fire Rating - Data Cable Commercial
  • NEC Article and Type 800 CM
  • Transmission Speed 10 Gbps
  • Temp. Range -40 Degrees to 167 Degrees F
  • Standards UL Listed 1863, TIA-568-C.2
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.