Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

NC
HUBBELL LIGHTING - WHITEWAY

16" x 16" x 2-1/2" LED Canopy Light with 9,938 Lumens

  • Item # 53XX62
  • My Part #
  • Mfr. Model # CLED-LL-7-UNV-S4-WH-MP
  • Catalog Page # 458
  • UNSPSC # 39112102
16" x 16" x 2-1/2" LED Canopy Light with 9,938 Lumens close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $511.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Want to Get Free Shipping?

  • Shipping Weight 20.6 lbs.
Country of Origin USA Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Product Details

Hubbell CLED Series Outdoor Canopy Fixture provides energy-efficient lighting in a variety of retail and commercial environments, indoors and out. Thermal frame technology provides passive cooling to help assure optimal performance and long service life.

• Surface mount

View More

Technical Specs

  • Item LED Canopy Light
  • Housing Material Die Cast Aluminum
  • Housing Color White
  • Color Temp. 3000K
  • CRI 73
  • Length 16"
  • Width 16"
  • Height 2-1/2"
  • Lumens 9,938
  • Voltage 120-277
  • Watts 66
  • Lumens Per Watt 150.5
  • Light Distribution Type 5
  • Temp. Range -40 Degrees to 40 Degrees C
  • Rated Life 65,000 hr.
  • Standards UL Wet Location
  • Warranty 5 year limited warranty
  • LED Replacement For 175W HPS/MH
  • Lighting Certification DesignLights Consortium (DLC)
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.