Skip Content

DV
HUBBELL LIGHTING - SPAULDING

76 Watt LED Area Luminaire, 6570 Lumens, 5000K Color Temp., 60,000 hr. Fixture Rated Life

  • Item # 53XX42
  • My Part #
  • Mfr. Model # CL1S-A-32LU-5K-3-DB
  • Catalog Page # N/A
  • UNSPSC # 39111605
LED Area Luminaire,76W,5000K,4" H x 12"W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Area Luminaire
  • Watts 76
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 87.0
  • Lumens 6570
  • Fixture Height 4"
  • Fixture Width 12"
  • Fixture Length 16-1/4"
  • Housing Finish Dark Bronze
  • Housing Material Aluminum
  • Light Distribution Type 3
  • Mounting Arm
  • Gasket Fully Gasketed
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 Degrees to 40 Degrees C
  • Description/Special Features Maintenance Free Housing, Internal Self-Monitoring Sensor
  • Standards UL 1598 and CSA for Wet Locations, IP66
  • Warranty 5 yr.
  • LED Replacement For 175W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms