Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - SPAULDING

LED Area Luminaire, Replacement for 1000W HPS/MH, 480V, 29,600 Lumens, 350.0 Max. Wattage

  • Item # 53XX37
  • My Part #
  • Mfr. Model # CL1-A-90L5-5K-3-105-DB
  • Catalog Page # N/A
  • UNSPSC # 39111605
LED Area Luminaire, Replacement for  1000W HPS/MH, 480V, 29,600 Lumens, 350.0 Max. Wattage close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • LED Replacement For 1000W HPS/MH
  • Light Technology LED
  • Mounting - Area and Roadway Fixture Square Pole
  • Max. Fixture Wattage 350.0
  • Fixture Voltage 480
  • Lumens 29,600
  • Lumens Per Watt 91.0
  • Color Temp. 5000K
  • Light Distribution - Roadway and Area Fixtures Type III
  • Fixture Housing Material Aluminum
  • Fixture Housing Color Dark Bronze
  • Fixture Height 6-3/4"
  • Fixture Width 16"
  • Fixture Length 21-3/4"
  • Lighting Certification DesignLights Consortium (DLC)
  • Fixture Rated Life 60,000 hr.
  • Fixture Temp. Range -40 Degrees to 40 Degrees C
  • Solar Powered No
  • Color Rendering Index 70.0
  • Fixture Lens Material Acrylic
  • Description/Special Features Maintenance Free Housing, Internal Self-Monitoring Sensor
  • Standards UL 1598 and CSA for Wet Locations, IP66
  • Warranty 5 yr.
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms