Skip Content

DV
HUBBELL LIGHTING - SPAULDING

210 Watt LED Area Light, 19,202 Lumens, 5000K Color Temp., 60,000 hr. Fixture Rated Life

  • Item # 45VT87
  • My Part #
  • Mfr. Model # CL1-A-90LU-5K-4-DB
  • Catalog Page # N/A
  • UNSPSC # 39112102
210 Watt LED Area Light, 19,202 Lumens, 5000K Color Temp., 60,000 hr. Fixture Rated Life close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item LED Area Light
  • Watts 210
  • Fixture Voltage 120 to 277
  • Fixture Rated Life 60,000 hr.
  • Color Temp. 5000K
  • Lumens Per Watt 98.0
  • Lumens 19,202
  • Fixture Height 6-3/4"
  • Fixture Width 16"
  • Fixture Length 21-3/4"
  • Housing Finish Dark Bronze
  • Housing Material Die Cast Aluminum
  • Light Distribution Type IV
  • Mounting Arm
  • CRI 70
  • Fixture Lens Material Acrylic
  • Temp. Range -40 Degrees to 40 Degrees C
  • Includes Arm
  • Description/Special Features Ideal for Parking Areas, Street Lighting, Walkways and Car Lots
  • Standards LM79, LM80, TM21
  • Warranty 5 yr.
  • LED Replacement For 400W HPS/MH
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition DesignLights Consortium (DLC)
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is DesignLights Consortium (DLC).

Alternate Search Terms