Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DV
HUBBELL LIGHTING - PRESCOLITE

4" LED Recessed Down Light Kit for New Construction, Non-IC Rated, 26.6 Max Watts, 80.0 CRI, 1895 lm

  • Item # 32LC01
  • My Part #
  • Mfr. Model # 4LFSL20L35KWT
  • Catalog Page # N/A
  • UNSPSC # 39111515
4" LED Recessed Down Light Kit for New Construction, Non-IC Rated, 26.6 Max Watts, 80.0 CRI, 1895 lm close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Product is discontinued

No alternate products can be found at this time.

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Kit
  • Nominal Aperture Size 4"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 26.6
  • Voltage - Recessed Down Light 120 to 277VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 5-5/16"
  • Width 5-5/16"
  • Height 6"
  • Lumens 1895
  • Color Temp. 3500K
  • Color Rendering Index 80.0
  • Dimmable / Non-Dimmable Dimmable
  • Trim Style - Recessed Down Light Open
  • Trim Color - Recessed Down Light Aluminum
  • Reflector or Baffle Color Aluminum Reflector
  • Light Technology LED
  • Housing Material Aluminum
  • Housing Color Gray
  • Lumens Per Watt 71.4
  • Interconnection Capability J-Box
  • Temp. Range 0 Degrees to 35 Degrees C
  • Rated Life 50,000 hr.
  • Standards CSA Certified to US and Canadian Standards
  • Replaces 26W CFL
  • Color Tuning No
  • Item LED Recessed Down Light Kit
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR
How can we improve our Technical Specifications?

Compliance and Restrictions

  • - This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR.

Alternate Products

Alternate Products may not be identical in style or function to original selection. Please compare below for more information.

Alternate Search Terms