Navigation Menu New

Access My Account, Order History, Lists and more here.

488U63 LBSLEDA10L35K9 WH UNSPSC # 39111521

Tap image to zoom.

Roll over image to zoom.

LED Surface Mount Fixture, Dimmable Yes, 120V, For Bulb Type Integrated LED

  • Item # 488U63
  • Mfr. Model # LBSLEDA10L35K9 WH
  • UNSPSC # 39111521
  • Catalog Page # N/A
Country of Origin China. Country of Origin is subject to change.

Technical Specs

  • Item LED Surface Mount Fixture
  • Dimmable Yes
  • Ballast Start Type No Ballast
  • Emergency Battery Backup No
  • Voltage 120V
  • For Bulb Type Integrated LED
  • LED Replacement For CFL, INC
  • Light Technology LED
  • Lighting Certification ENERGY STAR
  • Lumens 1,000 lm
  • Lumens Range 0 to 1,999 lm
  • Lumens per Watt 63 lm/W
  • Max. Ambient Temp. 104 Degrees F
  • Max. Fixture Wattage 33 W
  • Min. Ambient Temp. 0 Degrees F
  • Fixture Ballast Type No Ballast Required
  • Bulb Included Yes
  • Color Rendering Index 90
  • Color Temperature 3,500 K
  • Dimming Method 0-10V
  • Dimming Range 100% to 1%
  • Fixture Type Flush Mount
  • For Use With New Construction, Retrofit IC or Non-IC
  • Housing Color White
  • Housing Material Polycarbonate
  • IP Rating Not Rated
  • Lens Shape Round
  • Lens Type Diffuser Impact Resistant
  • Light Color White
  • Linkable No
  • Linkable Up To Unlinkable
  • Mounting Style Surface
  • Nominal Length 2 ft
  • Overall Height 1 1/4 in
  • Overall Length 22 5/8 in
  • Overall Width 7 1/4 in
  • Sensor Type No Sensor
  • Series LBSLEDA
  • Standards CSA Certified Wet Location
  • Warranty 5 yr
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Green Certification or Other Recognition ENERGY STAR(R) Certified

Compliance and Restrictions

  • Green Product -This item has been designated by the manufacturer as an environmentally preferable product (EPP) because this item is ENERGY STAR(R) Certified.
Back to Top