Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

DV
HUBBELL LIGHTING - PRESCOLITE

6" LED Can Light Retrofit Kit, Voltage: 120 to 277, Watts: 34

  • Item# 13T359
  • Mfr. Model# RLF6LED-6LFLED735K-RWD6
  • Catalog Page# N/A
  • UNSPSC# 39111521
6" LED Can Light Retrofit Kit, Voltage: 120 to 277, Watts: 34 close
close x

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Megaphone How can we improve our Product Images?

Product is discontinued

No alternate products can be found at this time.

Product Details

Hubbell® Prescolite is the industry's first LED retrofit kit for commercial-grade, open plaster-frame downlights. The modular design allows quick installation from below the ceiling. CSA Certified and C-UL Listed for use in wet locations. RoHS compliant.

View More

Technical Specs

  • Item LED Can Light Retrofit Kit
  • Nominal Size 6"
  • Watts 34
  • Lumens Per Watt 50.0
  • Voltage 120 to 277
  • Color Temp. 3500K
  • CRI 80
  • Width 8-7/8"
  • Rated Life 50,000 hr.
  • Temp. Range -20 Degrees To 40 Degrees C
  • Standards CSA C/US Wet Location Listed
  • Height 7-3/4"
  • Length 12-3/4"
Megaphone How can we improve our Technical Specifications?

Compliance and Restrictions

  • This item is restricted for international sale.

  • This product contains a chemical that is regulated under California Proposition 65.

    Warning: This product contains a chemical known to the State of California to cause cancer.

    Warning: This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.