Skip Content

NC
HUBBELL LIGHTING - PRESCOLITE

6" LED Recessed Down Light Pan for New Construction, Non-IC Rated, 26.5 Max. Wattage

  • Item # 32LC02
  • My Part #
  • Mfr. Model # LF6SL
  • Catalog Page # N/A
  • UNSPSC # 39111515
LED Downlight Housing,6in,120-277V,26.5W close
close

Using 360° Viewing:

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CAD Downloads

Web Price $209.00 / each
Activate Now

to save with

Select AdvantageSM

Please sign in or register to access lists

Please sign in or register to access Quote

Get Free Standard Shipping
  • Shipping Weight 7.2 lbs.
Country of Origin Mexico Country of Origin is subject to change.
Note: Product availability is real-time updated and adjusted continuously. The product will be reserved for you when you complete your order. More

Technical Specs

  • Item - Recessed Down Light LED Recessed Down Light Pan
  • Nominal Aperture Size 6"
  • Fixture Type - Recessed Down Light New Construction
  • IC Rating - Recessed Down Light Non-IC
  • Max. Wattage - Recessed Down Light 26.5
  • Voltage - Recessed Down Light 120 to 277VAC
  • Ceiling Type - Recessed Down Light Flat Ceiling
  • Length 9-1/64"
  • Height 14"
  • Width 6-13/32"
  • Light Technology LED
  • Housing Material Non-Corrosive Steel
  • Ceiling Opening Required - Recessed Down Light 6-1/8"
  • Actual O.D. 5.75"
  • Standards CSA to US and Canadian Standards
  • Manufacturers Warranty Length 5 yr.
  • Item LED Recessed Down Light Pan
How can we improve our Technical Specifications?

Compliance and Restrictions

None

Related Products

Customer Reviews


Product Reviews Disclaimer:
Grainger is neither responsible for, nor does it endorse, the content of any product review or statement posted. Any statements posted constitute the statements of the poster and are not the statements of Grainger. The statements posted by Grainger employees with the Grainger employee badge represent the views of such employees and are not the statements of Grainger. Grainger makes no representations as to the appropriateness, accuracy, completeness, correctness, currentness, suitability, or validity of any product review or statements posted, including those posted by employees with the Grainger employee badge, and is not liable for any losses, injuries or damages which may result from any such product review or statements. Use of any linked web site provided in a product review or post is at the user's own risk.